Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUREC00273 Flat Stock Brass 360 1/2 x 1 6 ft L | AB8XAG 2ABC2

THYSSENKRUPP MATERIALS CUREC00273 Flat Stock, Brass, 1/2 x 1 Inch Size, 6 Ft. Length

Item: AB8XAG Model: CUREC00273Cross Ref: 2ABC2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€193.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type360
FinishMill
Hardness ScaleRB
Length6"
Length Tolerance-3" to +3"
MaterialBrass
TemperHalf Hard
Thickness1/2"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength58000 psi
Width1"
Width Tolerance-0.012" to +0.012"
Yield Strength45000 psi
Material GradeGrade 360
Mechanical FinishMill
Nominal Size (wxl)1" x 6 ft.
Overall Length6 ft.
Overall Width1"
Rockwell HardnessB78
Tensile Strength58000 psi

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)1.27
Ship length (cm)182.88
Ship width (cm)2.54
HS code7409290010
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceThickness ToleranceTemperMaterialYield StrengthFinishTypePrice
THYSSENKRUPP MATERIALS CUREC00161 Flat Stock Brass 360 1/8 x 3/8" 6 ft L | AB2YGJ 1PTN2 CUREC001611/8"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€21.39
RFQ
THYSSENKRUPP MATERIALS CUREC00544 Flat Stock Brass 360 1/8 x 1/2" 6 ft L | AB2YGK 1PTN3 CUREC005441/8"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€25.21
RFQ
THYSSENKRUPP MATERIALS CUREC01170 Flat Stock Brass 360 1/8 x 5/8" 3 ft L | AB2YGL 1PTN4 CUREC011701/8"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€17.82
THYSSENKRUPP MATERIALS CUREC00945 Flat Stock Brass 360 1/8 x 1" 6 ft L | AB2YGN 1PTN7 CUREC009451/8"-3" to +3"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€49.43
RFQ
THYSSENKRUPP MATERIALS CUREC00291 Flat Stock Brass 360 1/8 x 1 1/2" 3 ft | AB2YGQ 1PTN9 CUREC002911/8"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€39.83
THYSSENKRUPP MATERIALS CUREC00940 Flat Stock Brass 360 1/8 x 2" 3 ft L | AB2YGT 1PTP3 CUREC009401/8"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€51.00
THYSSENKRUPP MATERIALS CUREC01094 Flat Stock Brass 360 1/8 x 2 1/2" 3 ft | AB2YGU 1PTP4 CUREC010941/8"-1" to +1"-0.005" to +0.005"Half HardBrass45000 psiMillGeneral Purpose€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00273 Flat Stock, Brass, 1/2 x 1 Inch Size, 6 Ft. Length
€193.95 /unit