Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUREC00083 Flat Copper 110 1/8 x 2 Inch 1 feet Length | AC2TUU 2MU74

THYSSENKRUPP MATERIALS CUREC00083 Flat Copper 110 1/8 x 2 Inch 1 feet Length

Item: AC2TUU Model: CUREC00083Cross Ref: 2MU74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type110
FinishMill
GradeGrade 110
Hardness ScaleRB
Length1"
Length Tolerance-0.25" to +0.25"
MaterialCopper
TemperHard
Thickness1/8"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength48000 psi
Typical Yield Strength44000 psi
Width2"
Width Tolerance-0.012" to +0.012"

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)0.25
Ship length (cm)30.48
Ship width (cm)5.08
HS code7409901060
Country of OriginSG

Product Variants

ProductModelThicknessMaterialThickness ToleranceTypical Yield StrengthFinishPrice
THYSSENKRUPP MATERIALS CUREC01229 Flat Copper 110 1/4 x 6 Inch 1 Feet Length | AA9XJT 1HLG1 CUREC012291/4"Copper-0.005" to +0.005"44000 psiMill€112.05
THYSSENKRUPP MATERIALS CUREC00692 Flat Copper 110 1/4 x 1 1/2 Inch 3 Feet | AA9XJY 1HLG7 CUREC006921/4"Copper-0.005" to +0.005"44000 psiMill€75.61
THYSSENKRUPP MATERIALS CUREC01060 Flat Copper 110 3/16 x 1 1/2" 6 ft L | AB3XEG 1VTL7 CUREC010600.188"Copper-0.005" to +0.005"44000 psiMill€153.28
RFQ
THYSSENKRUPP MATERIALS CUREC00338 Flat Copper 110 1/8 x 1 1/2 Inch 6 Feet | AB8WQJ 2AAB8 CUREC003381/8"Copper-0.005" to +0.005"44000 psiMill€71.81
RFQ
THYSSENKRUPP MATERIALS CUREC00302 Flat Copper 110 1/4 x 1/2 Inch 1 Feet | AB8WQR 2AAC7 CUREC003021/4"Copper-0.005" to +0.005"44000 psiMill€15.02
THYSSENKRUPP MATERIALS CUREC00054 Flat Copper 110 1/4 x 3/4 Inch 1 Feet | AB8WQT 2AAC8 CUREC000541/4"Copper-0.005" to +0.005"44000 psiMill€21.93
THYSSENKRUPP MATERIALS CUREC00229 Flat Copper 110 1/4 x 1 Inch 1 feet Length | AB8WQU 2AAC9 CUREC002291/4"Copper-0.005" to +0.005"44000 psiMill€19.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00083 Flat Copper 110 1/8 x 2 Inch 1 feet Length
€26.35 /unit