Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUREC00069 Flat Brass 360 3/16 x 2 1/2 Inch 1 Feet | AB2YJA 1PTV9

THYSSENKRUPP MATERIALS CUREC00069 Flat Brass 360 3/16 x 2 1/2 Inch 1 Feet

Item: AB2YJA Model: CUREC00069Cross Ref: 1PTV9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type360
FinishMill
Hardness ScaleRB
Length1"
Length Tolerance-0.25" to +0.25"
MaterialBrass
TemperHalf Hard
Thickness0.188"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength58000 psi
Width2 1/2"
Width Tolerance-0.012" to +0.012"
Yield Strength45000 psi
Mechanical FinishMill
Nominal Size (wxl)2 1/2" x 12"
Overall Length12"
Overall Width2 1/2"
Rockwell HardnessB78
Tensile Strength58000 psi

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)6.35
HS code7409290090
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceTemperMaterialYield StrengthLength ToleranceFinishTypePrice
THYSSENKRUPP MATERIALS CUREC00579 Flat Brass 360 1/8 x 1/4" 1 ft L | AB2YGH 1PTN1 CUREC005791/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.27
THYSSENKRUPP MATERIALS CUREC00942 Flat Brass 360 1/8 x 3/4" 1 ft L | AB2YGM 1PTN6 CUREC009421/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€7.06
THYSSENKRUPP MATERIALS CUREC00161 Flat Brass 360 1/8 x 3/8" 1 ft L | AB2YGX 1PTP9 CUREC001611/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.07
THYSSENKRUPP MATERIALS CUREC00544 Flat Brass 360 1/8 x 1/2" 1 ft L | AB2YGY 1PTR1 CUREC005441/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.07
THYSSENKRUPP MATERIALS CUREC01170 Flat Brass 360 1/8 x 5/8" 1 ft L | AB2YGZ 1PTR2 CUREC011701/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.54
THYSSENKRUPP MATERIALS CUREC00945 Flat Brass 360 1/8 x 1 Inch 1 feet Length | AB2YHN 1PTU3 CUREC009451/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€8.52
THYSSENKRUPP MATERIALS CUREC00992 Flat Brass 360 1/8 x 1 1/4 Inch 1 Feet | AB2YHP 1PTU4 CUREC009921/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€10.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00069 Flat Brass 360 3/16 x 2 1/2 Inch 1 Feet
€35.33 /unit