Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUREC00010 Flat Brass 360 5/16 x 5/8 Inch 1 Feet | AB2YQW 1PVF5

THYSSENKRUPP MATERIALS CUREC00010 Flat Brass 360 5/16 x 5/8 Inch 1 Feet

Item: AB2YQW Model: CUREC00010Cross Ref: 1PVF5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type360
FinishMill
Hardness ScaleRB
Length1"
Length Tolerance-0.25" to +0.25"
MaterialBrass
TemperHalf Hard
Thickness0.312"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength58000 psi
Width5/8"
Width Tolerance-0.012" to +0.012"
Yield Strength45000 psi
Material GradeGrade 360
Mechanical FinishMill
Nominal Size (wxl)5/8" x 12"
Overall Length12"
Overall Width5/8"
Rockwell HardnessB78
Tensile Strength58000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)1.52
HS code7409290010
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceTemperMaterialYield StrengthLength ToleranceFinishTypePrice
THYSSENKRUPP MATERIALS CUREC00579 Flat Brass 360 1/8 x 1/4" 1 ft L | AB2YGH 1PTN1 CUREC005791/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.27
THYSSENKRUPP MATERIALS CUREC00942 Flat Brass 360 1/8 x 3/4" 1 ft L | AB2YGM 1PTN6 CUREC009421/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€7.06
THYSSENKRUPP MATERIALS CUREC00161 Flat Brass 360 1/8 x 3/8" 1 ft L | AB2YGX 1PTP9 CUREC001611/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.07
THYSSENKRUPP MATERIALS CUREC00544 Flat Brass 360 1/8 x 1/2" 1 ft L | AB2YGY 1PTR1 CUREC005441/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.07
THYSSENKRUPP MATERIALS CUREC01170 Flat Brass 360 1/8 x 5/8" 1 ft L | AB2YGZ 1PTR2 CUREC011701/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€5.54
THYSSENKRUPP MATERIALS CUREC00945 Flat Brass 360 1/8 x 1 Inch 1 feet Length | AB2YHN 1PTU3 CUREC009451/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€8.52
THYSSENKRUPP MATERIALS CUREC00992 Flat Brass 360 1/8 x 1 1/4 Inch 1 Feet | AB2YHP 1PTU4 CUREC009921/8"-0.005" to +0.005"Half HardBrass45000 psi-0.25" to +0.25"MillGeneral Purpose€10.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00010 Flat Brass 360 5/16 x 5/8 Inch 1 Feet