Item | Compound Gauge |
Accuracy | -1.5% to +1.5% |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -40°F to +150°F |
Application | Fire Apparatus Panels , Fire Monitoring |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Bronze |
Basic Gauge Socket Material | Brass |
Bezel Material | Chrome |
Blowout Safety Back | No |
Bolt Circle Dia. | 2 4/5" |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Corrosion Resistant |
Case Depth | 1 1/2" |
Case Dia. | 2 17/25" |
Case Material | Cast Brass |
Cleaned For Oxygen Service | No |
Color | White, Black |
Compatible Process Media | Liquid |
Connection Location | Back |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
For Use With | Media Compatible With Bronze |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Center Back |
Gauge Connection Size | 1/4" |
Gauge Filled With | Glycerin |
Gauge Mounting Method | U Clamp |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | Yes |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Copper Alloy |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Acrylic , Plastic |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mfr. Series | BC |
Mounting Hardware Included | No |
Mounting Type | U Clamp |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Panel Mount Characteristics | Mounting Studs |
Panel-mountable | Yes |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Compound Gauge |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range Type | Compound |
Primary Pressure Scale Color | Black |
Process Connection Gender | Male |
Process Connection Location | Center Back |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Removable Bezel | No |
Scale Type | Single |
Sensor Material | Bronze |
Sensor Type | Bourdon Tube |
Smallest Graduation | 5 psi |
Socket Material | Brass |
Vibration Resistance | Liquid Filled |
Bolt Circle Diameter | 2.8" |
Case Diameter | 2.68" |
Gauge Case Material | Cast Brass |
Includes Calibration Certificate | No |
Ip/nema Rating | Not Rated |
Manufacturer Warranty Length | 1 yr. |