THOMAS & BETTS TNB197 Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg

Item: BK9QUU Model: TNB197
Limited Availability
€6,084.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector

Shipping Info:

Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS CIG-3/4 Copper Lug, 2 Hole, 600V To 35Kv Rating, 1/0 Awg | 3088098 CIG-3/4CIG-3/4€0.30
RFQ
THOMAS & BETTS GK350-400N Compression Lug, Copper, 90 Deg. Bend | 3089316 GK350-400NGK350-400N€18.47
RFQ
THOMAS & BETTS GK250-300N Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg | 3089321 GK250-300NGK250-300N€15.05
RFQ
THOMAS & BETTS K10-10F-T Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg | 3090194 K10-10F-TK10-10F-T€0.73
RFQ
THOMAS & BETTS RA6F Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg | 3091842 RA6FRA6F€1.58
RFQ
THOMAS & BETTS RBC873YU Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg | 3092233 RBC873YURBC873YU€2.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS TNB197 Compression Lug, Copper, 2 Hole, 600V To 35Kv Rating, 1/0 Awg
€6,084.94 /unit