THOMAS & BETTS RB44 Male Bullet Tape, Insulated | 3092082

THOMAS & BETTS RB44 Nylon Insulated Crimp-On Wire Joint, Length 0.78 Inch, Pack Of 100

Item: BK9MRL Model: RB44
Limited Availability
€0.83 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Disconnect

Shipping Info:

Ship height (cm)8.89
Ship length (cm)3.18
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS PLG3-TB 110 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091665 PLG3-TBPLG3-TB€20.57
RFQ
THOMAS & BETTS PLG2-TB 110 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091666 PLG2-TBPLG2-TB€17.38
RFQ
THOMAS & BETTS PLG8-TB 250 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091670 PLG8-TBPLG8-TB€53.16
RFQ
THOMAS & BETTS PLG5-TB 187 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091673 PLG5-TBPLG5-TB€33.26
RFQ
THOMAS & BETTS PLG7-TB 250 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091674 PLG7-TBPLG7-TB€36.39
RFQ
THOMAS & BETTS PLG4-TB 187 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091675 PLG4-TBPLG4-TB€29.34
RFQ
THOMAS & BETTS PLG6-TB 187 Female Disconnect, Vinyl, 22-16 AWG Wire | 3091687 PLG6-TBPLG6-TB€23.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS RB44 Nylon Insulated Crimp-On Wire Joint, Length 0.78 Inch, Pack Of 100
€0.83 /unit