THOMAS & BETTS LTBUS04R-C Liquid Tight Flexible Metallic Conduit, Conduit Size 1 Inch, 100 Feet

Item: BL9XPN Model: LTBUS04R-C
Limited Availability
€11.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Conduit Fitting

Shipping Info:

Ship height (cm)20.96
Ship length (cm)64.14
Ship width (cm)62.23

Product Variants

ProductModelMPNPrice
THOMAS & BETTS LT4GES07C-C Hub Type Conduit Fitting, Aluminum, With Insulated Throat, Connector, 3-1/2 Inch Size | 3181299 LT4GES07C-CLT4GES07C-C€76.45
RFQ
THOMAS & BETTS LT4GES07C-B Hub Type Conduit Fitting, Aluminum, With Insulated Throat, Connector, 2-1/2 Inch Size | 3181302 LT4GES07C-BLT4GES07C-B€75.66
RFQ
THOMAS & BETTS LT4GES08C-A Hub Type Conduit Fitting, Aluminum, With Insulated Throat, Connector, 2 Inch Size | 3181306 LT4GES08C-ALT4GES08C-A€94.56
RFQ
THOMAS & BETTS LT6FES01W-K Hub Type Conduit Fitting, Zinc Grounding, 1-1/4 Inch Size | 3181307 LT6FES01W-KLT6FES01W-K€24.00
RFQ
THOMAS & BETTS LT4GES11C-A Hub Type Conduit FItting, Zinc, Grounding, 3-1/2 Inch Size | 3181309 LT4GES11C-ALT4GES11C-A€172.34
RFQ
THOMAS & BETTS LT6FES01W-L Hub Type Conduit Fitting, Zinc Grounding, 1-1/2 Inch Size | 3181310 LT6FES01W-LLT6FES01W-L€24.00
RFQ
THOMAS & BETTS LT4GES09C-A Hub Type Conduit FItting, Zinc, Grounding, 1-1/2 Inch Size | 3181311 LT4GES09C-ALT4GES09C-A€127.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS LTBUS04R-C Liquid Tight Flexible Metallic Conduit, Conduit Size 1 Inch, 100 Feet
€11.01 /unit