THOMAS & BETTS K4-58R-CC Nylon Fully Insulated Double Crimp Female Disconnect, 22-16 Wire | 3090272

THOMAS & BETTS K4-58R-CC Non-Insulated Ring Terminal, 4 AWG Wire Size, Pack Of 200

Item: BK9JFU Model: K4-58R-CC
Limited Availability
€2.57 /unit
This product can only be shipped in multiples of 200
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Disconnect

Shipping Info:

Ship height (cm)20.32
Ship length (cm)55.88
Ship width (cm)27.94
Country of OriginCN

Product Variants

ProductModelMPNPrice
THOMAS & BETTS K4-10R-W Nylon Fully Insulated Double Crimp Female Disconnect, 22-16 Wire | 3090265 K4-10R-WK4-10R-W€2.73
RFQ
THOMAS & BETTS K4-14R-W Nylon Fully Insulated Double Crimp Female Disconnect, 16-14 Wire | 3090266 K4-14R-WK4-14R-W€2.46
RFQ
THOMAS & BETTS K4-38R-W Nylon Fully Insulated Double Crimp Female Disconnect, 22-16 Wire | 3090269 K4-38R-WK4-38R-W€2.59
RFQ
THOMAS & BETTS K4-12R-CC Nylon Fully Insulated Double Crimp Female Disconnect, 16-14 Wire | 3090273 K4-12R-CCK4-12R-CC€2.65
RFQ
THOMAS & BETTS K6-14R-D Nylon Insulated Double Crimp Female Disconnect, 12-10 Wire, 0.032 X 0.250 Inch Tab | 3090279 K6-14R-DK6-14R-D€1.56
RFQ
THOMAS & BETTS K6-14R-T Nylon Insulated Double Crimp Female Disconnect, 22-16 Wire, 0.020 X 0.187 Inch Tab | 3090281 K6-14R-TK6-14R-T€2.20
RFQ
THOMAS & BETTS K6-38R-D Nylon Insulated Double Crimp Female Disconnect, 16-14 Wire, 0.032 X 0.250 Inch Tab | 3090282 K6-38R-DK6-38R-D€1.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS K4-58R-CC Non-Insulated Ring Terminal, 4 AWG Wire Size, Pack Of 200
€2.57 /unit