THOMAS & BETTS GSC156NP Two Piece Outer Sleeve Connector for Hexagonal Range, Length 1/4 Inch, Pack Of 10000

Item: BK9GTJ Model: GSC156NP
Limited Availability
€1.72 /unit
This product can only be shipped in multiples of 10000
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Liquid Tight Conduit

Shipping Info:

Ship height (cm)8.89
Ship length (cm)41.66
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS GSC071NP Liquidtight Conduit, Type B, 3/4 Inch Size, Orange | 3089445 GSC071NPGSC071NP€1.92
RFQ
THOMAS & BETTS GSC1130 Liquidtight Conduit, Type B, 1 Inch Size, Gray | 3089451 GSC1130GSC1130€47.50
RFQ
THOMAS & BETTS GSC128 Liquidtight Conduit, Type B, 1/2 Inch Size, Black | 3089453 GSC128GSC128€1.43
RFQ
THOMAS & BETTS GSC149NP Liquidtight Conduit, 1/2 Inch Size, Black, 500 Ft. Length | 3089455 GSC149NPGSC149NP€1.70
RFQ
THOMAS & BETTS GSC128NP Liquidtight Conduit, 3/4 Inch Size, 500 Ft. Length | 3089456 GSC128NPGSC128NP€1.39
RFQ
THOMAS & BETTS GSC156 Liquidtight Conduit, Type B, 1 Inch Size, Blue | 3089457 GSC156GSC156€1.33
RFQ
THOMAS & BETTS GSC101NP Liquidtight Conduit, Type B, 2 Inch Size, Black | 3089464 GSC101NPGSC101NP€1.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS GSC156NP Two Piece Outer Sleeve Connector for Hexagonal Range, Length 1/4 Inch, Pack Of 10000
€1.72 /unit