THOMAS & BETTS 54857BEPH Copper Two Hole Lug, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Pack Of 10

Item: BK8ZME Model: 54857BEPH
Limited Availability
€28.33 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Disconnect

Shipping Info:

Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 32013TB Female Disconnect, Non-Insulated, 22-18 AWG Wire | 3084078 32013TB32013TB€728.34
RFQ
THOMAS & BETTS 32013BD Female Disconnect, Non-Insulated, 22-18 AWG Wire | 3084080 32013BD32013BD€288.90
RFQ
THOMAS & BETTS 54104UBBSP Female Disconnect, Polycarbonate, Insulated, 1.5 To 2.5 Sq.-Mm Wire | 3084807 54104UBBSP54104UBBSP€64.88
RFQ
THOMAS & BETTS 54107UB03 Female Disconnect, Polycarbonate, Insulated, 0.5 To 1.5 Sq.-Mm Wire | 3084831 54107UB0354107UB03€39.50
RFQ
THOMAS & BETTS 54107UBWC.65 Female Disconnect, Nylon, Insulated, 0.5 To 1.5 Sq.-Mm Wire | 3084836 54107UBWC.6554107UBWC.65€74.55
RFQ
THOMAS & BETTS 54132UBBTB Female Disconnect, Non-Insulated, 16-14 AWG Wire | 3084963 54132UBBTB54132UBBTB€40.29
RFQ
THOMAS & BETTS 54155UB10SP Female Disconnect, Insulated | 3085079 54155UB10SP54155UB10SP€138.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54857BEPH Copper Two Hole Lug, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Pack Of 10
€28.33 /unit