Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54815 | BK8ZFR

THOMAS & BETTS 54815 Copper Two Way Splice, Long Barrel, Max 35kV, 350 kcmil, Pack Of 10

Item: BK8ZFR Model: 54815Cross Ref: 3LM48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Barrel Splice
Barrel FinishTin Plated
Barrel Od0.95"
Barrel SizeLong
Color CodeRed
Compatible With Product TypeCopper Conductor
Contact FinishTin
Contact MaterialCopper
Die Code71
For Conductor MaterialCopper
For Wire TypeFlex Wire
MaterialCopper
Maximum Conductors1
Maximum Operating Temperature194°F
Maximum Voltage35 kV
Maximum Wire Insulation Diameter0.95"
Maximum Wire Size350 kcmil
Minimum Wire Size350 kcmil
Number Of Crimps4
Overall Length3.75"
Rohs CompliantYes
Seam StyleSeamless
Special FeaturesEasy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
StandardsCSA CERTIFIED, UL LISTED
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelMPNPkg. Qty.Price
THOMAS & BETTS 54806 | BK8ZDW 54806548061€9.96
THOMAS & BETTS 54805 | BK8ZDX 54805548051€8.67
THOMAS & BETTS 54804 | BK8ZEB 54804548041€5.53
THOMAS & BETTS 54808 | BK8ZEC 54808548081€16.12
THOMAS & BETTS 54807 | BK8ZEE 54807548071€13.34
THOMAS & BETTS 54810 | BK8ZEL 54810548101€19.69
THOMAS & BETTS 54809 | BK8ZET 54809548091€19.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54815 Copper Two Way Splice, Long Barrel, Max 35kV, 350 kcmil, Pack Of 10
€74.59 /unit