THOMAS & BETTS 54750 C Tap, Yellow, 62 Die Code, Branch 2 to 1/0, Main 3/0 to 1/0 Wire Range | CH9UBG

THOMAS & BETTS 54750 C Tap, Yellow, 62 Die Code, Branch 2 to 1/0, Main 3/0 to 1/0 Wire Range

Item: CH9UBG Model: 54750Cross Ref: 3LM36
Limited Availability
€11.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
Color CodeYellow
Compatible Grainger Part Number3LJ72, 3LJ84, 3LJ89
FinishPlain
For Conductor MaterialCopper
For Maximum Tap Wire Size3/0 AWG
For Minimum Tap Wire Size1/0 AWG
MaterialCopper
Overall Height1 3/16"
Overall Length1 11/16"
Special FeaturesPositive, All-Around Compression With Low Resistance and High Pull-Out Values
StandardsUL E9809

Shipping Info:

Ship weight (kg) 0.045
Ship length (cm)4.29
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS H050CAP Compression Connector, Insulated, 3/4 Inch Size, Emt | 3089640 H050CAPH050CAP€18.93
THOMAS & BETTS H050GRA-TB Compression Connector, Insulated, 1 Inch Size, Emt | 3089646 H050GRA-TBH050GRA-TB€30.85
RFQ
THOMAS & BETTS H075A Compression Connector | 3089666 H075AH075A€15.64
THOMAS & BETTS H100CAPCP Compression Connector, Insulated, 3/4 Inch Size | 3089683 H100CAPCPH100CAPCP€97.57
RFQ
THOMAS & BETTS H100CP Compression Connector, Insulated, 1-1/4 Inch Size, Emt | 3089687 H100CPH100CP€24.55
THOMAS & BETTS H100-TB Compression Connector, Steel, 1-1/2 Inch Size, Emt | 3089694 H100-TBH100-TB€17.17
THOMAS & BETTS H125CAPA Compression Connector, Copper | 3089704 H125CAPAH125CAPA€46.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54750 C Tap, Yellow, 62 Die Code, Branch 2 to 1/0, Main 3/0 to 1/0 Wire Range
€11.07 /unit