THOMAS & BETTS 54513PFM40PH Copper Two Way Splice, Wire Size 4/0 AWG, 450/24, 3/0 Weld, Pack Of 10

Item: BK8ZAQ Model: 54513PFM40PH
Limited Availability
€49.28 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Rod Connector

Shipping Info:

Ship height (cm)5.72
Ship length (cm)8.26
Ship width (cm)6.99
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 54155PFNM Ground Rod, 1 Inch Size, 2-2/0 Awg Cable | 3085080 54155PFNM54155PFNM€35.98
RFQ
THOMAS & BETTS 54511PFM20PH Ground Rod, Tap Connector, 1/2 Inch Size, 3/0 Awg Wire | 3085376 54511PFM20PH54511PFM20PH€41.10
RFQ
THOMAS & BETTS 54512M30PH Ground Rod, 5/8 Inch Size, 24/0-250 Kcmil Cable | 3085389 54512M30PH54512M30PH€43.30
RFQ
THOMAS & BETTS 54513PFPH Ground Rod, 1/2 Inch Size, 250-500 Kcmil Cable | 3085396 54513PFPH54513PFPH€49.28
RFQ
THOMAS & BETTS 54516PFM300PH Ground Rod, 3/4 Inch Size, 250-500 Kcmil Cable | 3085407 54516PFM300PH54516PFM300PH€81.60
RFQ
THOMAS & BETTS 54518PFPH Ground Rod, 1 Inch Size, 4/0-250 Kcmil Cable | 3085409 54518PFPH54518PFPH€87.38
RFQ
THOMAS & BETTS 54814BEUF Ground Rod, 1/2 Inch Size, 2-250 Kcmil Cable | 3085505 54814BEUF54814BEUF€49.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54513PFM40PH Copper Two Way Splice, Wire Size 4/0 AWG, 450/24, 3/0 Weld, Pack Of 10
€49.28 /unit