Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54282 Compression Lug, Splice, Copper, 600 Kcmil To 2000 Kcmil Wire | 3085333

THOMAS & BETTS 54282 Copper Two Hole Lug, Standard Barrel, 1/2 Inch Bolt Size, Pack Of 10

Item: BK8YYA Model: 54282Cross Ref: 3LM10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.53 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector
Barrel Od0.93"
Color CodeRed
Connector TypeStraight Barrel
For Conductor MaterialCopper
For Wire TypeStranded
Hole Center To Center1 3/4"
Inspection HoleYes
MaterialCopper
Overall Length4.6"
StandardsUL LISTED
Stud Size1/2"
Tongue StyleStandard
Tongue Width1.36"

Shipping Info:

Ship weight (kg) 1.5795
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelMPNPkg. Qty.Price
THOMAS & BETTS 035-72554-62 Compression Lug, Long Barrel, Copper, #10-1 AWG Wire | 3082939 035-72554-62035-72554-621€3.94
RFQ
THOMAS & BETTS 035-73377-7 Compression Lug, 2 Hole, Long Barrel, Purple, Copper | 3082949 035-73377-7035-73377-71€2.59
RFQ
THOMAS & BETTS 1222 Compression Lug, 2 Way Connector, Copper, #10-1 AWG Wire | 3083052 122212221€3.05
RFQ
THOMAS & BETTS 1223AL Compression Lug, 2 Hole, Long Barrel, Copper, 3/0 Awg Wire | 3083054 1223AL1223AL1€16.95
RFQ
THOMAS & BETTS 1225AL Compression Lug, Copper, 600 Kcmil To 2000 Kcmil Wire | 3083055 1225AL1225AL1€32.53
RFQ
THOMAS & BETTS 1222AL Compression Lug, 2 Hole, Long Barrel, Copper, 3/0 Awg Wire | 3083056 1222AL1222AL1€11.42
RFQ
THOMAS & BETTS 1224AL Compression Lug, Copper, 600 Kcmil To 2000 Kcmil Wire | 3083057 1224AL1224AL1€27.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54282 Copper Two Hole Lug, Standard Barrel, 1/2 Inch Bolt Size, Pack Of 10
€27.53 /unit