Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 3130-TB Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 3/8 Inch, Pack Of 25

Item: BK8WMP Model: 3130-TBCross Ref: 2RET2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.73 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Box Connection1/2" MNPT
Cable Clamping MethodSaddle
ColorSilver
Compatible Knockout Trade Size1/2"
Connection Orientation90°
Connection TypeThreaded
Connector Style90°
For Maximum Cable Od0.66"
For Minimum Cable Od0.47"
For Use WithAC, Flexible Conduit, MC
InsulatedYes
MaterialSteel
Overall Height1 11/32"
Overall Length1 19/32"
Overall Width15/16"
StandardsUL LISTED FILE NO. E 23018/CSA FILE NO. 2884 / ROHS COMPLIANCE
Thread Size1/2"
Thread TypeNPS
Trade Size3/8"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 306 Vinyl Locking Fork Terminal | 3083989 306306€14.47
RFQ
THOMAS & BETTS 3120-30 Fork Terminal, Vinyl Insulated, Yellow | 3084027 3120-303120-30€69.02
RFQ
THOMAS & BETTS 3117 Fork Terminal, Yellow, Vinyl, Insulated | 3084029 31173117€17.86
RFQ
THOMAS & BETTS 3120 Fork Terminal, Insulated, Yellow, Vinyl | 3084035 31203120€69.02
RFQ
THOMAS & BETTS 3121 Vinyl Insulated Locking Fork Terminal | 3084039 31213121€126.88
THOMAS & BETTS 3121-15 Female Fork Terminal, Yellow, Vinyl, Insulated | 3084040 3121-153121-15€126.88
RFQ
THOMAS & BETTS 3122 Fork Terminal, Yellow, Vinyl, Insulated | 3084043 31223122€166.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 3130-TB Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 3/8 Inch, Pack Of 25
€12.73 /unit