Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 2920SST Liquidtight Strain Relief Connector, 1/2 Inch NPT Thread, Pack Of 25

Item: BK8WCU Model: 2920SSTCross Ref: 3EHV6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.67 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
Body ColorSilver
Body MaterialStainless Steel
Collar MaterialStainless Steel
Compatible Conduit Trade Size1/2"
Connection OrientationStraight
For Maximum Cable Od0.375"
Grommet Color CodeNo Code
Hazardous Location RatingNot Rated
InsulatedNo
Length - Box To End Of Connector1 15/16"
Material - External Strain ReliefNo External Strain Relief
Overall Length1 15/16"
Resistance PropertiesCorrosion Resistant
StandardsCSA, UL E13938
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginTR

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 251-30485-1030 Liquidtight Cord Connector, Non-Metallic | 3083539 251-30485-1030251-30485-1030€164.78
RFQ
THOMAS & BETTS 2520-2 Ring Terminal, 22-16 Size, Insulated, Vinyl | 3083560 2520-22520-2€34.29
THOMAS & BETTS 2531-2 Ring Terminal, 22-16 AWG Wire, #6 Stud | 3083566 2531-22531-2€38.42
THOMAS & BETTS 2531-3 Ring Terminal, Non-Insulated, 16-14 AWG Wire | 3083571 2531-32531-3€38.42
THOMAS & BETTS 2540-3 Ring Terminal, Tube, Non-Insulated, #4 Stud | 3083577 2540-32540-3€39.45
THOMAS & BETTS 2541-2 Ring Terminal, 18-14 Size, Vinyl, Insulated | 3083581 2541-22541-2€39.45
THOMAS & BETTS 2540-4 Ring Terminal, 22-16 Size, Insulated, Vinyl | 3083582 2540-42540-4€36.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 2920SST Liquidtight Strain Relief Connector, 1/2 Inch NPT Thread, Pack Of 25
€117.67 /unit