Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 270S Tap Connector | 3083831

THOMAS & BETTS 270S Conduit Body Cover, 3/4 Inch Size, Pack of 25

Item: BK8WBT Model: 270SCross Ref: 2LUU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body Cover
Accessory TypeCover
Connection TypeScrew Clamp
Gasket IncludedYes
IncludesGasket, Screws
MaterialSteel
StandardsUL(E 2969)/ CSA/ ROHS
Trade Size3/4"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)8.26
Ship length (cm)15.88
Ship width (cm)12.07
Country of OriginCN

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 180 Tap Connector | 3083320 180180€7.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 270S Conduit Body Cover, 3/4 Inch Size, Pack of 25
€14.72 /unit