Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 256-30695-252 | BK8VVZ

THOMAS & BETTS 256-30695-252 Copper Two Hole Lug, Standard Barrel, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 50

Item: BK8VVZ Model: 256-30695-252Cross Ref: 6MFR9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector
Barrel Od0.3"
Color CodeBlue
Connector TypeStraight Barrel
For Conductor MaterialCopper
For Wire TypeStranded
Hole Center To Center1"
Inspection HoleYes
MaterialCopper
Overall Length2.38"
Overall Width0.43"
StandardsCSA CERTIFIED, UL E9809
Stud Size1/4"
Tongue Length1.63"
Tongue StyleStandard
Tongue Width0.8"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)7.11
Ship length (cm)13.97
Ship width (cm)9.65
Country of OriginMX

Product Variants

ProductModelCable SizeColor CodeStud SizePeep HoleHole Center To EndBarrel LengthConnector TypeMaterialPkg. Qty.Price
TYRAP 54821BE Two Hole Lug Compression Connector 400 kcmil | AG9FNE 1DHY1 54821BE400 kcmilBlue3/8"No3/8"LongStraight BarrelCopper1€48.70
TYRAP 256-30695-1049 Two Hole Lug Compression Connector 2 AWG | AG9GHU 1XRD1 256-30695-10492 AWGBrown1/2"Yes0.313"ShortStraight BarrelCopper1€26.70
THOMAS & BETTS 54216 Ring Terminal, Non-Insulated, 2/0-3/0 AWG Wire | 3085266 54216--------6€101.27
THOMAS & BETTS 54265 Ring Terminal, Nylon, Insulated, 1/4 Inch Bolt | 3085314 54265--------1€49.44
THOMAS & BETTS 54280 Ring Terminal, Non-Insulated, 16-14 AWG Wire | 3085326 54280--------10€170.73
THOMAS & BETTS 54289 Ring Terminal, 18-14 Size, 90 Deg., Insulated | 3085338 54289--------6€235.51
THOMAS & BETTS 54852BEUB Conduit Body, Gray, 1 .5 Inch Size | 3085599 54852BEUB--------1€7.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 256-30695-252 Copper Two Hole Lug, Standard Barrel, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 50
€4.96 /unit