Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 256-30695-1236 | BK8VRY

THOMAS & BETTS 256-30695-1236 Copper Two Hole Lug, Standard Barrel, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 20

Item: BK8VRY Model: 256-30695-1236Cross Ref: 22DE83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)5.72
Ship length (cm)8.26
Ship width (cm)6.99
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 256-30695-1236 Copper Two Hole Lug, Standard Barrel, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 20
€26.00 /unit