Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 256-30695-1158 | BK8VRL

THOMAS & BETTS 256-30695-1158 Copper Two Hole Lug, Long Barrel, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 50

Item: BK8VRL Model: 256-30695-1158Cross Ref: 22DE74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Color CodeBlue
For Conductor MaterialCopper
For Wire TypeStranded
Inspection HoleNo
MaterialCopper

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 256-30695-1158 Copper Two Hole Lug, Long Barrel, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Pack Of 50
€28.98 /unit