TYRAP MD20M-3 Motor Lead Disconnect Male 2/0awg | AA9KKH 1DPA3

THOMAS & BETTS MD20M-3 Motor Lead Disconnect Male 2/0awg

Item: AA9KKH Model: MD20M-3Cross Ref: 1DPA3
In Stock

Get it by Tuesday, Jun 17

€174.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Lead Disconnect
Body Size3
Color CodeBlack
Connector TypeMale
Die Code45
Male/femaleMale
MaterialWrought Copper
Plug Length0.87"
Wire Strip Length0.625"
Compatible Grainger Part Number3LT12, 3LT13, 3LT16
Compatible Manufacturer Model NumberTBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Connection OrientationPigtail
FinishTin Plated
GenderMale
Maximum Operating Temperature194°F
Maximum Voltage600V
Maximum Wire Size2/0 AWG
Minimum Wire Size2/0 AWG
Number Of Wires2
Overall Depth7/8"
Overall Length1 19/32"
Overall Width1 3/4"
Plug Od0.37"
StandardsUL E9809
Strip Length5/8"
Termination StylePigtail

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)13.97
Ship length (cm)78.74
Ship width (cm)81.28
HS code8536904000
Country of OriginMX

Product Details:

    • Plug Outside Dia. (In.) (0.500)

Product Variants

ProductModelBody SizeColor CodeConnector TypePlug LengthDie CodeMale/femaleWire Strip LengthMaterialPrice
TYRAP MD1614F-0 Motor Lead Disconnect Female 16-14awg | AA9KHU 1DNX1 MD1614F-0-BlueFemale0.78"-Female3/8"Wrought Copper€38.25
TYRAP MD1614M-0 Motor Lead Disconnect Male 16-14awg | AA9KHV 1DNX2 MD1614M-0-BlueMale0.27"-Male3/8"Wrought Copper€41.48
TYRAP MD1614F-1 Motor Lead Disconnect Female 16-14awg | AA9KHW 1DNX3 MD1614F-11BlueFemale0.9"-Female3/8"Wrought Copper€31.87
TYRAP MD1614M-1 Motor Lead Disconnect Male 16-14awg | AA9KHX 1DNX4 MD1614M-11BlueMale0.37"-Male3/8"Wrought Copper€30.06
TYRAP MD1210F-1 Motor Lead Disconnect Female 12-10awg | AA9KHY 1DNX5 MD1210F-11YellowFemale1 14/25"-Female3/8"Wrought Copper€32.14
TYRAP MD1210M-1 Motor Lead Disconnect Male 12-10awg | AA9KHZ 1DNX6 MD1210M-11YellowMale0.37"-Male3/8"Wrought Copper€33.99
TYRAP MD1210F-2 Motor Lead Disconnect Female 12-10awg | AA9KJA 1DNX7 MD1210F-22YellowFemale1 14/25"-Female3/8"Wrought Copper€81.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS MD20M-3 Motor Lead Disconnect Male 2/0awg
€174.66 /unit