Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP MD1M-2 Motor Lead Disconnect Male 1awg | AA9KJU 1DNZ6

THOMAS & BETTS MD1M-2 Motor Lead Disconnect Male 1awg

Item: AA9KJU Model: MD1M-2Cross Ref: 1DNZ6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Lead Disconnect
Body Size2
Color CodeGreen
Connector TypeMale
Die Code37
Male/femaleMale
MaterialWrought Copper
Plug Length1/2"
Wire Strip Length0.5625"
Compatible Grainger Part Number3LT12, 3LT13, 3LT16
Compatible Manufacturer Model NumberTBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Connection OrientationPigtail
FinishTin Plated
GenderMale
Maximum Operating Temperature194°F
Maximum Voltage600V
Maximum Wire Size1 AWG
Minimum Wire Size1 AWG
Number Of Wires2
Overall Depth1/2"
Overall Length1 1/4"
Overall Width1"
Plug Od0.13"
StandardsUL E9809
Strip Length9/16"
Termination StylePigtail

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)3.05
HS code8536904000
Country of OriginMX

Product Details:

    • Plug Outside Dia. (In.) (0.370)

Product Variants

ProductModelBody SizeColor CodeConnector TypePlug LengthDie CodeMale/femaleWire Strip LengthMaterialPrice
TYRAP MD1614F-0 Motor Lead Disconnect Female 16-14awg | AA9KHU 1DNX1 MD1614F-0-BlueFemale0.78"-Female3/8"Wrought Copper€38.25
TYRAP MD1614M-0 Motor Lead Disconnect Male 16-14awg | AA9KHV 1DNX2 MD1614M-0-BlueMale0.27"-Male3/8"Wrought Copper€41.48
TYRAP MD1614F-1 Motor Lead Disconnect Female 16-14awg | AA9KHW 1DNX3 MD1614F-11BlueFemale0.9"-Female3/8"Wrought Copper€31.87
TYRAP MD1614M-1 Motor Lead Disconnect Male 16-14awg | AA9KHX 1DNX4 MD1614M-11BlueMale0.37"-Male3/8"Wrought Copper€30.06
TYRAP MD1210F-1 Motor Lead Disconnect Female 12-10awg | AA9KHY 1DNX5 MD1210F-11YellowFemale1 14/25"-Female3/8"Wrought Copper€32.14
TYRAP MD1210M-1 Motor Lead Disconnect Male 12-10awg | AA9KHZ 1DNX6 MD1210M-11YellowMale0.37"-Male3/8"Wrought Copper€33.99
TYRAP MD1210F-2 Motor Lead Disconnect Female 12-10awg | AA9KJA 1DNX7 MD1210F-22YellowFemale1 14/25"-Female3/8"Wrought Copper€81.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS MD1M-2 Motor Lead Disconnect Male 1awg
€91.52 /unit