Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP 54819BE Compression Lug 300 kcm Code White | AG9FND 1DHX8

THOMAS & BETTS 54819BE Compression Lug 300 kcm Code White

Item: AG9FND Model: 54819BECross Ref: 1DHX8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.38 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector
Barrel LengthLong
Cable Size300 kcmil
Color CodeWhite
Connector TypeStraight Barrel
Die Code66
Hole Center To End3/8"
Length5 1/25"
MaterialCopper
Peep HoleNo
Plate MaterialTin
Stud Size3/8"
TypeStandard
Width1 1/4"
Barrel Od0.85"
Barrel SizeLong
Contact FinishTin
For Conductor MaterialCopper
For Stud Size3/8"
For Wire Size300 kcmil
For Wire TypeStranded
Hole Center To Center1"
Inspection HoleNo
Maximum Voltage35 kV AC
Maximum Wire Size300 kcmil
Number Of Holes2
Overall Length5.04"
Overall Width1 1/4"
Special FeaturesHigh-Conductivity Construction
StandardsCSA CERTIFIED, UL LISTED
Termination StyleCrimp
Tongue AngleStraight
Tongue Length2.8"
Tongue StyleStandard
Tongue Thickness0.15"
Tongue Width1.25"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)3.3
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54819BE Compression Lug 300 kcm Code White
€117.38 /unit