Flat Shipping

Flat Shipping at €24.99 + VAT

THERMOSOFT WW30-120 Electric Floor Heating Mat 30 Feet Length 120v | AA6JZB 14C441

THERMOSOFT WW30-120 Electric Floor Heating Mat 30 Feet Length 120v

Item: AA6JZB Model: WW30-120Cross Ref: 14C441
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€796.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Floor Heating Mat
Ambient Temp. Range0°F to +104°F
Amps4.5A
Depth1/8"
For Use Indoors/outdoorsIndoor Only
For Use OutdoorsIndoor Only
For Use With Flooring TypeCarpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile
Heater Voltage120V AC
Heating Cable Diameter1/8"
Heating Cable Ground WireYes
Heating Cable Spacing3"
Heating Capacity1842 btuH
Heating MethodRadiant
Includes10 In Lead Wire
Length30 ft.
Min. Bend Radius1 1/4"
Overall Length30 ft.
Overall Width18"
Thermostat IncludedNo
Wattage Output540 W
Wattage Output Per Square Foot12 W
Width18"
Amperage4.5A
Cold Lead2-Wire 16 AWG Plus Ground Braid
Control TypeThermostat(Not Included)
Control Volts120V AC
For Use WithADG 4999, MTC 2991, UDG 4999, UDG4 4999, USG 4000, UWG4 4999
Frequency60 Hz
Heating Area45 sq. ft.
Heating Cable Conductor TypeDual XLPE Insulated Conductors
Heating Cable InsulationChemical and Abrasion Resistant Outer"sulation, Flame Retardant Polymer"sulation
Heating Cable Shielding MaterialAluminum, PBT
Heating Cable Wire Gauge50 to 12 AWG
Manufacturers Warranty Length25 yrs.
Phase1
StandardsUL 1693 LISTED, CSA 22.2 NO. 130-2003 LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)16.51
Ship length (cm)46.48
Ship width (cm)16
HS code8516290090
Country of OriginUS

Product Details:

    • Heating Cable Spacing (3")

Product Variants

ProductModelVoltageAmbient Temp. RangeDepthMin. Bend RadiusPrice
THERMOSOFT WW5-120 Electric Floor Heating Mat 5 Feet Length | AA6JYW 14C436 WW5-120-0°F to +104°F1/8"1 1/4"€167.98
THERMOSOFT WW7-120 Electric Floor Heating Mat 7 Feet Length | AA6JYX 14C437 WW7-120-0°F to +104°F1/8"1 1/4"€230.15
THERMOSOFT WW10-120 Electric Floor Heating Mat 10 Feet Length 120v | AA6JYY 14C438 WW10-120-0°F to +104°F1/8"1 1/4"€324.40
THERMOSOFT WW15-120 Electric Floor Heating Mat 15 Feet Length | AA6JYZ 14C439 WW15-120-0°F to +104°F1/8"1 1/4"€424.62
THERMOSOFT WW20-120 Electric Floor Heating Mat 20 Feet Length 120v | AA6JZA 14C440 WW20-120-0°F to +104°F1/8"1 1/4"€511.65
THERMOSOFT WW40-120 Electric Floor Heating Mat 40 Feet Length 120v | AA6JZC 14C442 WW40-120-0°F to +104°F1/8"1 1/4"€822.87
THERMOSOFT WW50-120 Electric Floor Heating Mat 50 Feet Length | AA6JZD 14C443 WW50-120-0°F to +104°F1/8"1 1/4"€1,025.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMOSOFT WW30-120 Electric Floor Heating Mat 30 Feet Length 120v
€796.15 /unit