Flat Shipping

Flat Shipping at €24.99 + VAT

THERMOSOFT IT1203-36 Heating Cables 36V 36 Width 12 Feet | AH9QBE 40WY27

THERMOSOFT IT1203-36 Heating Cables 36V 36 Width 12 Feet

Item: AH9QBE Model: IT1203-36Cross Ref: 40WY27
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Cables
Amps Per Cable @ 40f1A
Amps Per Foot @ 40f0.083A
Cable Length12 ft.
Max. Circuit Length50 ft.
Number Of Conductors2
Voltage36V DC
Watts On Metal36 W
Watts On Plastic36 W
Watts Per Cable @ 40f36 W
Watts Per Foot @ 40f3 W

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelCable LengthVoltageAmps Per Foot @ 40fWatts On MetalWatts On PlasticWatts Per Cable @ 40fAmps Per Cable @ 40fWatts Per Foot @ 40fPrice
THERMOSOFT IT0103-12 Heating Cables 12V 3 Width 1 Feet | AH9QAK 40WY09 IT0103-121 ft.12V DC0.25A3 W3 W3 W0.25A3 W€39.24
THERMOSOFT IT0103P-12 Heating Cables 12V 3 Width 1 Feet Coaxial | AH9QAL 40WY10 IT0103P-121 ft.12V DC0.25A3 W3 W3 W0.25A3 W€41.48
THERMOSOFT IT0203-12 Heating Cables 12V 6 Width 2 Feet | AH9QAM 40WY11 IT0203-122 ft.12V DC0.25A6 W6 W6 W0.5A3 W€45.63
THERMOSOFT IT0203P-12 Heating Cables 12V 6 Width 2 Feet Coaxial | AH9QAN 40WY12 IT0203P-122 ft.12V DC0.25A6 W6 W6 W0.5A3 W€47.86
THERMOSOFT IT0303-12 Heating Cables 12V 9 Width 3 Feet | AH9QAP 40WY13 IT0303-123 ft.12V DC0.25A9 W9 W9 W0.7A3 W€52.02
THERMOSOFT IT0303P-12 Heating Cables 12V 9 Width 3 Feet Coaxial | AH9QAQ 40WY14 IT0303P-123 ft.12V DC0.25A9 W9 W9 W0.7A3 W€54.24
THERMOSOFT IT0403-12 Heating Cables 12V 12 Width 4 Feet | AH9QAR 40WY15 IT0403-124 ft.12V DC0.25A12 W12 W12 W1A3 W€58.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMOSOFT IT1203-36 Heating Cables 36V 36 Width 12 Feet
€127.13 /unit