Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 951214 A mmonia Membrane, 20 Pack | CU6LEL

THERMO FISHER SCIENTIFIC 951214 A mmonia Membrane, 20 Pack

Item: CU6LEL Model: 951214Cross Ref: 6AGH4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMembrane
Sub CategoryReplacement Membranes
IncludesMembranes
Product TypeAmmonia Membrane

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesAccessory TypeApplicationPkg. Qty.Price
THERMO SCIENTIFIC 951214 A mmonia Membrane | CU6LEK 951214---1€256.70
THERMO SCIENTIFIC 951205 ISE Gas-Sensor Membrane Caps | CU6LEM 951205ISE Gas-Sensor Membrane CapsISE Gas-Sensor Membrane CapsISE3€313.93
THERMO SCIENTIFIC 951204 A mmonia Membranes, 20 PK | CU6LEN 951204MembranesOrion Ammonia MembranesAmmonia20€253.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 951214 A mmonia Membrane, 20 Pack
€268.20 /unit