Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW6001 Hydrometer Api 0.5 Range 0/150 380mm | AG2UNZ 32GA91

THERMCO GW6001 Hydrometer Api 0.5 Range 0/150 380mm

Item: AG2UNZ Model: GW6001Cross Ref: 32GA91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
Length380 mm
ScaleAPI
Temp. Range0°F to +150°F
Features0 °F to 150°F Thermometer
Overall Height15"
Product TypeAPI Hydrometer
Range0/150
Sample Temperature - Maximum150°F
Sample Temperature - Minimum0°F
Scale Divisions0.5
Scale TypeAPI Combined Form
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeMaterialPrice
THERMCO GW2501 Hydrometer Api 0.2 | AG2UKP 32GA60 GW2501--€36.26
THERMCO GW2502 Hydrometer Api 0.2 | AG2UMT 32GA61 GW2502--€36.26
THERMCO GW2503 Hydrometer Api 0.2 | AG2UMU 32GA62 GW2503--€36.23
THERMCO GW2504 Hydrometer Api 0.2 | AG2UMV 32GA63 GW2504--€36.09
THERMCO GW2506 Hydrometer Api 0.2 | AG2UMW 32GA65 GW2506--€36.26
THERMCO GW2507 Hydrometer Api 0.2 | AG2UMX 32GA66 GW2507--€36.09
THERMCO GW2508 Hydrometer Api 0.2 | AG2UMY 32GA67 GW2508--€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW6001 Hydrometer Api 0.5 Range 0/150 380mm
€45.90 /unit