Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW314H Hydrometer Density 0.5 | AG2UKF 32GA52

THERMCO GW314H Hydrometer Density 0.5

Item: AG2UKF Model: GW314HCross Ref: 32GA52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
ApplicationDensity
Length330 mm
ScaleDensity
Overall Height13"
Product TypeHydrometer
Scale TypeDensity
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeMaterialPrice
THERMCO GW303H Hydrometer Density 0.5 | AG2UJU 32GA41 GW303H-20°C to +65°C-€44.47
THERMCO GW304H Hydrometer Density 0.5 | AG2UJV 32GA42 GW304H-20°C to +65°C-€44.47
THERMCO GW305H Hydrometer Density 0.5 | AG2UJW 32GA43 GW305H-20°C to +65°C-€44.47
THERMCO GW306H Hydrometer Density 0.5 | AG2UJX 32GA44 GW306H-20°C to +65°CGlass€44.47
THERMCO GW307H Hydrometer Density 0.5 | AG2UJY 32GA45 GW307H-20°C to +65°CGlass€44.47
THERMCO GW308H Hydrometer Density 0.5 | AG2UJZ 32GA46 GW308H-20°C to +65°C-€44.47
THERMCO GW309H Hydrometer Density 0.5 | AG2UKA 32GA47 GW309H-20°C to +65°CGlass€44.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW314H Hydrometer Density 0.5
€34.00 /unit