Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW056HL Hydrometer Astm/api 0.1 | AG2UGP 32FZ37

THERMCO GW056HL Hydrometer Astm/api 0.1

Item: AG2UGP Model: GW056HLCross Ref: 32FZ37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
Length380 mm
ScaleAPI/ASTM
Temp. Range0°F to +150°F
Features0°F, 150°F Mercury Thermometer
Overall Height15"
Product TypeAPI Hydrometer
Range49/61
Sample Temperature - Maximum150°F
Sample Temperature - Minimum0°F
Scale Divisions0.1
Scale TypeAPI ASTM Combined Form
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeMaterialPrice
THERMCO GW057HL Hydrometer Astm/api 0.1 | AG2TKD 32FZ38 GW057HL0°F to +150°F-€44.45
THERMCO GW058HL Hydrometer Astm/api 0.1 | AG2TKE 32FZ39 GW058HL0°F to +150°F-€44.45
THERMCO GW060HL Hydrometer Astm/api 0.1 | AG2TKG 32FZ41 GW060HL0°F to +150°F-€44.45
THERMCO GW041HLS Hydrometer Astm/api 0.1 | AG2TKH 32FZ42 GW041HLS0°F to +150°F-€56.02
THERMCO GW042HLS Hydrometer Astm/api 0.1 | AG2TKJ 32FZ43 GW042HLS0°F to +150°F-€56.02
THERMCO GW043HLS Hydrometer Astm/api 0.1 | AG2TKK 32FZ44 GW043HLS0°F to +150°FGlass€56.02
THERMCO GW044HLS Hydrometer Astm/api 0.1 | AG2TKL 32FZ45 GW044HLS0°F to +150°F-€56.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW056HL Hydrometer Astm/api 0.1
€45.88 /unit