Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO ACC8575PC Hydrometer Brix 0.2 | AG2UEH 32FY84

THERMCO ACC8575PC Hydrometer Brix 0.2

Item: AG2UEH Model: ACC8575PCCross Ref: 32FY84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
ApplicationBrix
Length250 mm
MaterialPlastic
ScaleBrix
Overall Height11 1/4"
Product TypeHydrometer
Scale TypeBrix
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelMaterialTemp. RangePrice
THERMCO ACC8523PC Hydrometer Brix 0.5 | AG2UEB 32FY78 ACC8523PCPlastic-€98.68
THERMCO ACC8595PC Hydrometer Brix 0.5 | AG2UEC 32FY79 ACC8595PCPlastic-€95.18
THERMCO ACC8515PC Hydrometer Brix 0.2 | AG2UED 32FY80 ACC8515PCPlastic-€98.68
THERMCO ACC8530PC Hydrometer Brix 0.2 | AG2UEE 32FY81 ACC8530PCPlastic-€98.68
THERMCO ACC8590PC Hydrometer Brix 0.2 | AG2UEJ 32FY85 ACC8590PCPlastic-€98.68
THERMCO GW2522XC Hydrometer Brix 0.1 | AG2UKV 32GD43 GW2522XCGlass0°C to +50°C€44.45
THERMCO GW2523C Hydrometer Brix 0.5 | AG2UKW 32GD44 GW2523C-0°C to +50°C€44.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO ACC8575PC Hydrometer Brix 0.2
€125.12 /unit