THERMAL DYNAMICS 1-1330-1 Plasma Cutter, Cutmaster 102, 100 A, 20 Ft Handheld | CU6KXY

THERMAL DYNAMICS 1-1330-1 Plasma Cutter, Cutmaster 102, 100 A, 20 Ft Handheld

Item: CU6KXY Model: 1-1330-1Cross Ref: 20UJ67
In Stock

Get it by Friday, Jun 13

€5,851.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlasma Cutter
For Maximum Material Thickness1 3/4"
For Minimum Material Thickness1/8"
Ground Cord Length10 ft.
IncludesConsumables Kitsl100 75° Hand Torch With 20 Ft Leadwork Lead With Ground Clamp
Input Frequency50/60 Hz
Input Voltage208/230V AC
Max. Amps100A
Min. Current10A
Minimum Input Air Flow Rate7.5 CFM
Minimum Input Air Pressure70 psi
Overall Depth30"
Overall Height15"
Overall Width12"
Phase1.0
Plasma Torch Cable Length20 ft.
Plasma Torch TypeHandheld
Plug TypeBare Leads
Power Cord Length10 ft.
ProcessPlasma Cutting
Rated Output100A, 60%, 70A, 100%, 80A, 80%
Weight28.1 Kg
Maximum Amperage100A
Minimum Amperage10A
Plasma Cutter SeriesCutmaster 102
Plasma Cutter TypePlasma Cutter
Rated Output @ Duty Cycle100A, 60%, 70A, 100%, 80A, 80%

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)38.1
Ship length (cm)76.2
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelPhaseInput VoltageMax. AmpsFor Maximum Material ThicknessMinimum Input Air Flow RateMinimum Input Air PressurePlasma Torch TypePlug TypePrice
THERMAL DYNAMICS 1-5830-1 Plasma Cutter, Cutmaster 58, 60 A, 20 ft Handheld | CU6KXZ 1-5830-13.0208/230/460V60A1"6.7 CFM75 psiHandheldNEMA L15-30P€3,069.78
THERMAL DYNAMICS 1-5631-1X Plasma Cutter, Cutmaster 60i, 60 A, 50 ft Handheld | CU6KYA 1-5631-1X1.0208/230/480V AC60A1 1/2"5 CFM90 psiHandheld6-50P€3,511.56
THERMAL DYNAMICS 3-5630-1X Plasma Cutter, Cutmaster 60i, 60 A, Torch Not Included | CU6KYB 3-5630-1X1.0208/230/480V AC60A1 1/2"5 CFM90 psiTorch Not Included6-50P-
RFQ
THERMAL DYNAMICS 1-1734-1 Plasma Cutter, Cutmaster A120, 120 A, 25 ft Machine | CU6KYC 1-1734-11.0208/230V120A5/8"6.7 CFM80 psiMachineNEMA L15-30P€7,056.98
THERMAL DYNAMICS 1-1334-1 Plasma Cutter, Cutmaster A80, 80 A, 25 ft Machine | CU6KYD 1-1334-11.0208/230V80A1/2"6.7 CFM75 psiMachineNEMA L15-30P€5,969.89
THERMAL DYNAMICS 1-4000-1 Plasma Cutter, Cutmaster 40, 40 A, 15 ft Handheld | CU6KYE 1-4000-11.0110/240V AC40A1"2.8 CFM90 psiHandheld6-50P€2,330.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMAL DYNAMICS 1-1330-1 Plasma Cutter, Cutmaster 102, 100 A, 20 Ft Handheld
€5,851.37 /unit