Flat Shipping

Flat Shipping at €24.99 + VAT

THERMACEL 6ZRFG3X4100 Pipe Wrap Insulation 1 Inch Sheet Size | AD8YPM 4NLN8

THERMACEL 6ZRFG3X4100 Pipe Wrap Insulation 1 Inch Sheet Size

Item: AD8YPM Model: 6ZRFG3X4100Cross Ref: 4NLN8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Sheet
Approx. 'r' Factor4
ColorBlack
For Use OnPipe
MaterialElastomeric
Temp. Range-330°F to +210°F
Thickness1"
Backing TypePlain
FlexibilityFlexible
Foam Cell TypeClosed
FormSheet
Insulation MaterialPolyethylene
Overall Length4 ft.
Overall Width36"
Plenum RatingPlenum Rated
Sealing MethodContact Adhesive
Self-adhesive BackingNo
StandardsASTM C177

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)123.19
Ship width (cm)92.71
HS code3921135000
Country of OriginUS

Product Variants

ProductModelThicknessApprox. 'r' FactorTemp. RangeColorFor Use OnPrice
THERMACEL 6ZRFG3X4048 Pipe Wrap Insulation 1/2 Inch Sheet Size | AD8YPK 4NLN6 6ZRFG3X40481/2"2-330°F to +210°FBlackPipe€77.08
THERMACEL 6ZRFG3X4068 Pipe Wrap Insulation 3/4 Inch Sheet Size | AD8YPL 4NLN7 6ZRFG3X40683/4"3-330°F to +210°FBlackPipe€71.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMACEL 6ZRFG3X4100 Pipe Wrap Insulation 1 Inch Sheet Size
€80.60 /unit