Flat Shipping

Flat Shipping at €24.99 + VAT

TEST PRODUCTS INTL. 597C1 Digital Psychrometer -40 to 122F Range | AJ2KNE 8YUV7

TEST PRODUCTS INTL. 597C1 Digital Psychrometer -40 to 122F Range

Item: AJ2KNE Model: 597C1Cross Ref: 8YUV7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Psychrometer
Auto ShutoffYes
Cord Length39"
Data HoldYes
Data StorageYes
Display TypeLCD
Humidity Accuracy-3% to +3%
Relative Humidity Range0% to 100%
Temp. Range0° to +50°
Temp. Resolution-40° to +50°
Ambient Temperature Accuracy+/-0.5% of Reading +2.0°F
Ambient Temperature Range-40°F to +122°F
ApplicationBakeries, Building Maintenance, Computer Rooms, Humidistat Calibration
Auto Shut-offYes
Battery Run Time30 hrs.
Battery Type9V
Cable Length39"
Data LoggingNo
DataloggingWithout Data Logging
Dew Point Accuracy0.5% of Reading 0.4°C +3 Digits, 0.5% of Reading 0.8°F +3 Digits
Dew Point Range-40°F to 176°F/-40°F to 80°C
Display Screen TypeLCD
Humidity Range0% to 100%
Humidity Resolution0.1%
IncludesProtective Rubber Boot
Includes BatteriesYes
Includes CaseYes
Includes ProbesYes
Ip/nema RatingNot Rated
Max. Dew PointMax of 176°F
Max. Wbgt140°F
Meter TypeDew Point And Wet Bulb Humidity Meters With Cabled Main Probe
Operating Temperature Range32°F to 122°F
Overall Depth5.7"
Overall Height1.1"
Overall Width2.9"
Probe Diameter0.45"
Properties MeasuredAmbient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Size (h X W X D)1.1" x 2.9" x 5.7"
StandardsCE CERTIFIED, ROHS
Temperature Resolution0.1°
Weight0.3 lbs.
Wet Bulb Globe Temperature Range41°F to 140°F

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)6.99
Ship length (cm)33.02
Ship width (cm)16.51
Country of OriginKR

Product Details:

    • Special Features: Small Diameter Tip, Fast Response Time, Data Recod Function, Data Hold and Auto Power Off

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEST PRODUCTS INTL. 597C1 Digital Psychrometer -40 to 122F Range
€331.92 /unit