Flat Shipping

Flat Shipping at €24.99 + VAT

TEST PRODUCTS INTL. 58-600-1M BNC Cable, RG58/U, Male/BNC Male, 50 ft | CU6KNL

TEST PRODUCTS INTL. 58-600-1M BNC Cable, RG58/U, Male/BNC Male, 50 ft

Item: CU6KNL Model: 58-600-1MCross Ref: 58PF45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Accessory TypeBNC Patch Cord
Color CodeBlack
Connection TypeBNC Male
Insulation MaterialLow Density Polyethylene
Length50 ft.
Meter Connection End Size0.032"
Meter Connection TypeBNC to BNC Coax Cable
StandardsCULUS, UL
Voltage Rating - Maximum30V

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
TEST PRODUCTS INTL. 58-120-1M BNC Cable, RG58/U, Male/BNC Male, 10 ft | CU6KNF 58-120-1M58-120-1M€26.63
TEST PRODUCTS INTL. 58-180-1M BNC Cable, RG58/U, Male/BNC Male, 15 ft | CU6KNG 58-180-1M58-180-1M€18.58
TEST PRODUCTS INTL. 58-300-1M BNC Cable, RG58/U, Male/BNC Male, 25 ft | CU6KNH 58-300-1M58-300-1M€23.31
TEST PRODUCTS INTL. 58-036-1M BNC Cable, RG58/U, Male/BNC Male, 36 Inch | CU6KNJ 58-036-1M58-036-1M€9.38
TEST PRODUCTS INTL. 58-048-1M BNC Cable, RG58/U, Male/BNC Male, 48 Inch | CU6KNK 58-048-1M58-048-1M€9.58
TEST PRODUCTS INTL. 58-060-1M BNC Cable, RG58/U, Male/BNC Male, 60 Inch | CU6KNM 58-060-1M58-060-1M€10.59
TEST PRODUCTS INTL. 59-1200-1M BNC Cable, RG59/U, Male/BNC Male, 100 ft | CU6KNN 59-1200-1M59-1200-1M€81.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEST PRODUCTS INTL. 58-600-1M BNC Cable, RG58/U, Male/BNC Male, 50 ft
€48.98 /unit