Flat Shipping

Flat Shipping at €24.99 + VAT

TEST PRODUCTS INTL. 343C1 Dual Temperature Thermometer, Thermocouple with Min/Max Button | CU6KPC

TEST PRODUCTS INTL. 343C1 Dual Temperature Thermometer, Thermocouple with Min/Max Button

Item: CU6KPC Model: 343C1Cross Ref: 48JP78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermometer
Auto ShutoffYes
Backlit ScreenYes
Battery IncludedYes
Battery Voltage9V
Data LoggingNo
Data StorageYes
Digit Height10 mm, 0.5"
Digital Display3/4 In H x 1-7/8 In W Display With 4-Digit LCD- 1/2 In Digit Height
Display Height3/4"
Display TypeLCD
Display Width1 7/8"
For Thermistor TypeK Thermocouple
For Thermocouple TypeType K
Function°F/°C Switchable, Min/Max Memory
Included Probes(2) GK11M K Type Probes
Includes(2) GK11M K Type Probes, A304 Tilt Stand Boot, A340 Soft Pouch
Includes Nist-traceable CertificateNo
Includes Wireless TransmissionNo
MemoryDIF, Min/Max
Nist Certification ByTest Products Intl
Number Of Channels1
Number Of Digits4
Number Of Voltage1
Number Of Wires2
Response Time2.5 sec.
Rtd Temperature Range-58°F to +2462°F
Sensor TypeThermocouple
Temp. Range-58°F to +2462°F
Temperature Meter TypeThermocouple Temperature Meter With Min/Max
Thermocouple Temperature Range-58°F to +2462°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelData LoggingFor Thermocouple TypeRtd Temperature RangeResponse TimeData StorageFor Thermistor TypeNumber Of WiresDisplay HeightPrice
TEST PRODUCTS INTL. 367D Data Logging Thermometer, Thermocouple | CU6KNU 367DYesType K, Type T-328°F to +1112°F2 sec.NoProprietary31 1/8"€258.15
TEST PRODUCTS INTL. 343C3 Thermocouple Thermometer with Min/Max | CU6KNZ 343C3NoType K-58°F to +2462°F2.5 sec.YesK Thermocouple23/4"€182.81
TEST PRODUCTS INTL. 343C2 Dual Temperature Thermometer, Thermocouple with Min/Max Button | CU6KPB 343C2NoType K-58°F to +2462°F2.5 sec.YesK Thermocouple23/4"€112.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEST PRODUCTS INTL. 343C1 Dual Temperature Thermometer, Thermocouple with Min/Max Button
€122.21 /unit