TESA BROWN SHARPE 730503 Measuring Station, 0.001 mm/0.0001 mm/0.0001 in/0 .00005 Inch Resolution | CQ8XTV

TESA BROWN SHARPE 730503 Measuring Station, 0.001 mm/0.0001 mm/0.0001 in/0 .00005 Inch Resolution

Item: CQ8XTV Model: 730503Cross Ref: 787DK6
In Stock

Get it by Wednesday, Jun 11

€9,556.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeasuring Station
Base MaterialCast Iron, Granite, Steel
Battery IncludedNo
Beam StyleSingle Pole
Compatible Data Output Cable04760183, 04760185
Compatible Software04981001 Data-Direct Software, 04981002 Stat-Express Software, Data-Viewer Free Data Acquisition Software
Compatible Wireless Transmitter04760183, 04760184
Data Output TypeCablewireless With Transmitter
Display TypeTouch Screen
FeaturesAutomatic Creation Of Pdf, Clear Interface, Context-Based Online Help, Tesa Micro-Hite Height Gauge Control Panel, Turnkey Solution
Height Measurement Type1D
Included CertificationCertificate Of Calibrationcertificate Of Conformance
IncludesDeclaration Of Conformity, SCS Calibration Certificate
Includes Air CushionNo
Includes CaseNo
Includes DisplayYes
Includes Fine AdjustmentNo
Ip RatingIP50
Long Form Calibration CertificateYes
Maximum Measurement4"
Measuring Force1 +/- 0.2N, 0.6 +/- 0.2N
Operation TypeDigital
Resolution0.001 mm, 0.0001 mm, 0.0001", 0 .00005"
Maximum Measurement - Mm100 mm
Minimum Measurement - Inch0.0001"

Shipping Info:

Ship weight (kg) 25.794
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 730503 Measuring Station, 0.001 mm/0.0001 mm/0.0001 in/0 .00005 Inch Resolution
€9,556.73 /unit