Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 6130104 Digital 3-Point Inside Micrometer, 0.217-0.256 Inch Range, IP54 | CU6KKW

TESA BROWN SHARPE 6130104 Digital 3-Point Inside Micrometer, 0.217-0.256 Inch Range, IP54

Item: CU6KKW Model: 6130104Cross Ref: 54VK42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,037.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Case IncludedYes
Contact Point MaterialSteel
Contact Point ShapeCurved
Coolant ResistantNo
Data Output TypeCable
Display TypeLCD
IncludesUser Manual
Maximum Measurement - Inch0.256"
Maximum Measurement - Mm6.5 mm
Minimum Measurement - Inch0.217"
Movement Of Screw1"
Operation TypeDigital
Range0.217" to 0.256"
Spc OutputYes
StandardsDIN 863 T4 (C1)
Thimble TypeRatchet Stop

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
TESA BROWN SHARPE 00880101 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.275-0.35 Inch Range | CU6KJN 0088010100880101€692.94
TESA BROWN SHARPE 00880102 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.35-0.425 Inch Range | CU6KJP 0088010200880102€684.69
TESA BROWN SHARPE 00880103 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.425-0.5 Inch Range | CU6KJQ 0088010300880103€712.61
TESA BROWN SHARPE 00880401 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.5-0.6 Inch Range | CU6KJR 0088040100880401€741.04
TESA BROWN SHARPE 00880402 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.6-0.7 Inch Range | CU6KJT 0088040200880402€751.73
TESA BROWN SHARPE 06130110 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.67-0.79 Inch Range | CU6KJU 0613011006130110€1,507.53
TESA BROWN SHARPE 00880403 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.7-0.8 Inch Range | CU6KJV 0088040300880403€724.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 6130104 Digital 3-Point Inside Micrometer, 0.217-0.256 Inch Range, IP54
€2,037.32 /unit