Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 599-777 BROWN & SHARPE Retractable Scriber, Retractable/Straight, 5 1/2 Inch Overall Length | CU6KMD

TESA BROWN SHARPE 599-777 Retractable Scriber, Retractable/Straight, 5 1/2 Inch Overall Length

Item: CU6KMD Model: 599-777Cross Ref: 50JU77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScriber
FinishAnodized
HandleKnurled
Handle Dia.0.312"
Handle MaterialAluminum
IncludesPocket Clip
Magnet EndNo
Overall Length5 1/2"
Point TypeRetractable, Straight
Replaceable TipsYes
Threaded PointsNo
Tip MaterialCarbide

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-777 Retractable Scriber, Retractable/Straight, 5 1/2 Inch Overall Length
€41.27 /unit