Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 599-323-629 Flexible Rule, 6 Inch Length, 150 mm | CU6KFT

TESA BROWN SHARPE 599-323-629 Flexible Rule, 6 Inch Length, 150 mm

Item: CU6KFT Model: 599-323-629Cross Ref: 50JU76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Rule
ConstructionTempered Stainless Steel
FinishSatin Chrome
Graduation TypeInch
IncludesPlastic Sleeve
MarkingsBlack
MaterialTempered Steel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-323-629 Flexible Rule, 6 Inch Length, 150 mm
€30.61 /unit