Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 00882700 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 4-8 Inch Range | CU6KKK

TESA BROWN SHARPE 00882700 Mechanical 3-Point Inside Micrometer, 4-8 Inch Range

Item: CU6KKK Model: 00882700Cross Ref: 54VK82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11,461.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Case IncludedYes
Contact Point MaterialSteel
Contact Point ShapeCurved
Included CertificationDeclaration of Conformity
IncludesMeasuring Report
Maximum Measurement - Inch8"
Minimum Measurement - Inch4"
Movement Of Screw1"
Operation TypeMechanical
Range4" to 8"
Resolution0.0001"
StandardsDIN 863 T4 (C1) / NF E 11-099
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
TESA BROWN SHARPE 00880101 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.275-0.35 Inch Range | CU6KJN 0088010100880101€692.94
TESA BROWN SHARPE 00880102 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.35-0.425 Inch Range | CU6KJP 0088010200880102€684.69
TESA BROWN SHARPE 00880103 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.425-0.5 Inch Range | CU6KJQ 0088010300880103€712.61
TESA BROWN SHARPE 00880401 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.5-0.6 Inch Range | CU6KJR 0088040100880401€741.04
TESA BROWN SHARPE 00880402 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.6-0.7 Inch Range | CU6KJT 0088040200880402€751.73
TESA BROWN SHARPE 06130110 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.67-0.79 Inch Range | CU6KJU 0613011006130110€1,507.53
TESA BROWN SHARPE 00880403 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.7-0.8 Inch Range | CU6KJV 0088040300880403€724.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00882700 Mechanical 3-Point Inside Micrometer, 4-8 Inch Range
€11,461.80 /unit