Item | Height Gauge |
Accuracy | ±(2+2 x L/1000) Micron |
Base Material | Cast Iron |
Battery Included | Yes |
Beam Style | Single Pole |
Compatible Data Output Cable | MFR. No. 04760183, MFR. No. 04760185, MFR. No. 04761055, MFR. No. 04761056 |
Compatible Software | Data-Direct Software, Free Data Acquisition Software, Stat-Express Software |
Compatible Wireless Transmitter | Mfr. No. 00760235, Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185 |
Construction | Cast Iron |
Data Output Connection Type | TLC, USB |
Data Output Type | Cable, Wireless |
Display Type | Touch Screen |
Features | Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery |
Function | Inch/Metric Conversion |
Height Measurement Type | 2D |
Included Certification | Certificate Of SCS Calibration |
Included Locking Mechanism | Flexible Support |
Included Software | Data Direct Software, Free Data Acquisition Software, Stat Express Software |
Includes | Battery Pack, Dust Cover, Eu And Us Cable, Main Adapter, Master Piece, Power Panel, Standard Probe Holder And Probe |
Includes Air Cushion | Yes |
Includes Case | Yes |
Includes Display | Yes |
Includes Fine Adjustment | No |
Ip Rating | IP20 |
Linear Encoder Type | Quick Center Technology |
Long Form Calibration Certificate | No |
Maximum Measurement | 42" |
Measuring Force | 1.6 ± 0.25N |
Number Of Measurements | 13 |
Operation Type | Digital |
Power Source | Rechargeable Battery Pack |
Resolution | 0.00001", 0.0001 mm, 0.0001", 0.001 mm, 0.001", 0.01 mm |
Spc Output | Yes |
Travel Type | Manual |
Maximum Measurement - Inch | 42" |
Maximum Measurement - Mm | 1075 mm |
Minimum Measurement - Mm | 0 mm |