Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 00530446 BROWN & SHARPE Digital Depth Gauge, 0-20 Inch/0 mm to 500 mm Range, IP67 | CU6KGE

TESA BROWN SHARPE 00530446 Digital Depth Gauge, 0-20 Inch/0 mm to 500 mm Range, IP67

Item: CU6KGE Model: 00530446Cross Ref: 54VJ91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,059.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Accuracy-30 µm to +30 µm
Base StyleFull
Blade MaterialStainless Steel
Blade Tip ShapeWith Fixed Hook
Contact Point ShapeFlat
Data Output TypeCable, Wireless
Dimension TypeImperial/Metric
Ip RatingIP67
Long Form Calibration CertificateNo
Range0" to 20"
Spc OutputYes
Minimum Measurement - Mm0 mm
Resolution0.01 mm 0.0005"

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact Point ShapeBlade Tip ShapeRangeAccuracyLong Form Calibration CertificateDimension TypeBase StyleBlade MaterialPrice
TESA BROWN SHARPE 00530451 BROWN & SHARPE Digital Depth Gauge, 0-1 Inch/0 mm to 25 mm Range, IP67 | CU6KFV 00530451Flat, Pin-0" to 1"-30 µm to +30 µmNoImperial/MetricFullStainless Steel€472.69
TESA BROWN SHARPE 00530448 BROWN & SHARPE Digital Depth Gauge, 0-10 Inch/0 mm to 250 mm Range, IP67 | CU6KFW 00530448FlatWith Rotary Stop Plate0" to 10"-30 µm to +30 µmNoImperial/MetricFullStainless Steel€650.06
TESA BROWN SHARPE 00530442 BROWN & SHARPE Digital Depth Gauge, 0-10 Inch/0 mm to 250 mm Range, IP67 | CU6KFX 00530442FlatWith Short Cut Measuring Face0" to 10"-30 µm to +30 µmNoImperial/MetricFullStainless Steel-
RFQ
TESA BROWN SHARPE 00530443 BROWN & SHARPE Digital Depth Gauge, 0-12 Inch/0 mm to 300 mm Range, IP67 | CU6KFY 00530443FlatWith Short Cut Measuring Face--30 µm to +30 µmNoImperial/MetricFullStainless Steel€635.52
TESA BROWN SHARPE 00530447 BROWN & SHARPE Digital Depth Gauge, 0-12 Inch/0 mm to 300 mm Range, IP67 | CU6KFZ 00530447FlatWith Fixed Hook--30 µm to +30 µmNoImperial/MetricFullStainless Steel€824.41
TESA BROWN SHARPE 00530445 BROWN & SHARPE Digital Depth Gauge, 0-12 Inch/0 mm to 300 mm Range, IP67 | CU6KGA 00530445FlatWith Fixed Hook--30 µm to +30 µmNoImperial/MetricFullStainless Steel€741.44
TESA BROWN SHARPE 00530444 BROWN & SHARPE Digital Depth Gauge, 0-20 Inch/0 mm to 500 mm Range, IP67 | CU6KGB 00530444FlatWith Short Cut Measuring Face0" to 20"-30 µm to +30 µmNoImperial/MetricFullStainless Steel€779.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00530446 Digital Depth Gauge, 0-20 Inch/0 mm to 500 mm Range, IP67
€1,059.17 /unit