TENNSCO ZWD-3636 Wire Decking 36 W x 36 D x 5/16 Inch Height | AF4WNU 9MH94

TENNSCO ZWD-3636 Wire Decking 36 W x 36 D x 5/16 Inch Height

Item: AF4WNU Model: ZWD-3636Cross Ref: 9MH94
In Stock

Get it by Tuesday, Jun 10

€128.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Decking
ColorGray
Decking FinishPowder Coated
Decking StyleWire
Depth36"
FinishPowder Coated
Finish - Shelving And RacksPowder Coated
Load Capacity2250 lbs.
MaterialSteel
Overall Dimension36" x 36"
Overall Width36"
Thickness5/16"
Used With Shelving StyleBoltless Shelving
Width36"
Decking MaterialSteel
Overall Depth36"
Product TypeDecking

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code9403908020
Country of OriginUS

Product Variants

ProductModelOverall WidthMaterialLoad CapacityColorFinishPkg. Qty.Price
TENNSCO ZWD-3618 Wire Decking 72 W x 18 D x 5/16 Inch Height | AF3RQU 8CLP0 ZWD-361836"Steel2250 lbs.Gray-1€91.43
TENNSCO ZWD-4818-Pair MG Wire Decking 96 W x 18 D x 5/16 Inch Height | AF3RQV 8CLP1 ZWD-4818-Pair MG96"Steel2250 lbs.GrayPowder Coated1€102.42
TENNSCO ZWD-4836-Pair MG Wire Decking 96 W x 36 D 2250 Lb. | AF3RQW 8CLP2 ZWD-4836-Pair MG96"Steel2250 lbs.Gray-1€186.69
TENNSCO ZWD-4836 MG Wire Decking 48 W x 36 D x 84 Inch Height | AF4BYV 8PGR8 ZWD-4836 MG48"Steel2250 lbs.Gray-1€94.95
TENNSCO ZWD-3624 Wire Decking 72 W x 24 D x 5/16 Inch Height | AF4DWY 8TKR9 ZWD-362472"Steel2250 lbs.GrayPowder Coated2€106.32
TENNSCO ZWD-4824-Pair MG Wire Decking 96 W x 24 D x 5/16 Inch Height | AF4PTM 9EYZ7 ZWD-4824-Pair MG-Steel2250 lbs.--1€126.70
TENNSCO ZWD-4818 MG Wire Decking 48 W x 18 D x 5/16 Inch Height | AF4RQW 9HNE6 ZWD-4818 MG48"Steel2250 lbs.Gray-1€55.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZWD-3636 Wire Decking 36 W x 36 D x 5/16 Inch Height
€128.46 /unit