TENNSCO ZVES-6018D1 SAND Boltless Shelf 18d x 60 Inch Width Steel | AF4JFL 8Y520

TENNSCO ZVES-6018D1 SAND Boltless Shelf 18d x 60 Inch Width Steel

Item: AF4JFL Model: ZVES-6018D1 SANDCross Ref: 8Y520
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€97.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelf
ColorSand
DeckingParticle Board
Depth18"
FinishPowder Coat
MaterialSteel
Number Of Shelves1
Shelf Capacity750 lbs.
Width60"
Decking FinishUnfinished
Decking MaterialParticleboard
Frame FinishZinc Plated
Frame MaterialSteel
Includes(4) Shelf Supports, Shelf
Load Capacity750 lbs.
Overall Depth18"
Overall Height2 1/4"
Overall Width60"
Product TypeShelf

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)152.4
HS code9403100040
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityColorNumber Of ShelvesFinishMaterialDeckingPrice
TENNSCO ZDES-3612D SAND Boltless Shelf 12d x 36 Inch Width Steel | AF3URQ 8DF53 ZDES-3612D SAND12"600 lbs.Sand1-SteelParticle Board€38.05
TENNSCO ZVES-7218D1 SAND Boltless Shelf 18d x 72 Inch Width Steel | AF3WRF 8DRC3 ZVES-7218D1 SAND18"500 lbs.Sand1Powder CoatSteelParticle Board€101.62
RFQ
TENNSCO ZVES-4836D1 SAND Boltless Shelf 36d x 48 Inch Width Steel | AF3XEY 8E053 ZVES-4836D1 SAND36"850 lbs.Sand1Powder CoatSteelParticle Board€95.78
TENNSCO ZDES-4812D SAND Boltless Shelf 12d x 48 Inch Width Steel | AF4EAV 8TML2 ZDES-4812D SAND12"500 lbs.Sand1Powder CoatSteelParticle Board€43.59
TENNSCO ZVES-4818D SAND Boltless Shelf 18d x 48 Inch Width Steel | AF4FGC 8URD3 ZVES-4818D SAND18"850 lbs.Sand1Powder CoatSteelParticle Board€64.80
TENNSCO ZVES-6024D1 SAND Boltless Shelf 24d x 60 Inch Width Steel | AF4MDB 9ATU3 ZVES-6024D1 SAND24"750 lbs.Sand1Powder CoatSteelParticle Board€85.28
RFQ
TENNSCO ZVES-7224D1 SAND Boltless Shelf 24d x 72 Inch Width Steel | AF4NAK 9CRF0 ZVES-7224D1 SAND24"500 lbs.Sand1Powder CoatSteelParticle Board€109.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZVES-6018D1 SAND Boltless Shelf 18d x 60 Inch Width Steel
€97.11 /unit