TENNSCO ZT7-4824S-5 Sloping Shelf Starter Unit 24 x 48 x 84 In | AF4UMJ 9KF24

TENNSCO ZT7-4824S-5 Sloping Shelf Starter Unit 24 x 48 x 84 In

Item: AF4UMJ Model: ZT7-4824S-5Cross Ref: 9KF24
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€890.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Sloping Shelf Starter Unit
AdjustabilityAdjustable
AssembledUnassembled
Beam Capacity350 lbs.
Beam ProfileLow Profile
ColorSand
Decking MaterialSteel
Depth24"
FinishPowder Coated
Finish - Shelving And RacksPowder Coated
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height84"
Includes(4) Posts
Includes DeckingYes
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Shelves5
Overall Height84"
Overall Width48"
Shelf Capacity500 lbs.
Shelf ConfigurationDouble Tilt
Shelf StyleDouble Tilt
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Shelving StyleFlat Slope
Side Panel StyleOpen
TypeStarter
Width48"
Load Capacity Per Shelf350 lbs.
Overall Depth24"
Post Gauge14 ga.
Whole Unit Load Capacity8000 lbs. With Beams Evenly Spaced At 24"

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)27.94
Ship length (cm)198.12
Ship width (cm)121.92
HS code9403100040
Country of OriginUS

Product Variants

ProductModelOverall WidthBeam CapacityMaterialTypeDecking MaterialOverall HeightNumber Of ShelvesColorPrice
TENNSCO ZT7-3624S-5 Sloping Shelf Starter Unit 24 x 36 x 84 In | AF4HGB 8X067 ZT7-3624S-536"450 lbs.SteelStarterSteel84"5Sand€623.18
RFQ
TENNSCO ZT7-4818S-5 Sloping Shelf Starter Unit 18 x 48 x 84 In | AF4KYB 8ZHT2 ZT7-4818S-548"350 lbs.SteelStarterSteel84"5Sand€723.20
RFQ
TENNSCO ZT7-3618S-5 Sloping Shelf Starter Unit 18 x 36 x 84 In | AF4NXP 9DXW7 ZT7-3618S-536"450 lbs.SteelStarterSteel84"5Sand€609.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZT7-4824S-5 Sloping Shelf Starter Unit 24 x 48 x 84 In
€890.51 /unit