TENNSCO ZLES-6036 Additional Shelf Level 60 x 36 No Deck | AD4XCH 44P451

TENNSCO ZLES-6036 Additional Shelf Level 60 x 36 No Deck

Item: AD4XCH Model: ZLES-6036Cross Ref: 44P451
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€69.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
ColorGray
DeckingNone
Depth36"
FinishElectro Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Number Of Shelves1
Shelf Capacity2000 lbs.
Width60"

Shipping Info:

Ship weight (kg) 8.01
Ship height (cm)25.4
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403908041
Country of OriginUS

Product Variants

ProductModelDepthDeckingShelf CapacityColorFinishNumber Of ShelvesMaterialDecking MaterialPrice
TENNSCO ZLES-4218 Additional Shelf Level 42 x 18 No Deck | AD4XBW 44P440 ZLES-421818"None22500 lbs.GrayElectro Coat1Steel-€42.89
TENNSCO ZLES-4224 Additional Shelf Level 42 x 24 No Deck | AD4XBX 44P441 ZLES-422424"None2250 lbs.GrayElectro Coat1Steel-€46.41
TENNSCO ZLES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XBY 44P442 ZLES-423030"None2500 lbs.GrayElectro Coat1Steel-€51.07
TENNSCO ZLES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XBZ 44P443 ZLES-423636"None2500 lbs.GrayElectro Coat1Steel-€56.14
TENNSCO ZLES-4242 Additional Shelf Level 42 x 42 No Deck | AD4XCA 44P444 ZLES-424242"None2250 lbs.GrayElectro Coat1Steel-€62.25
TENNSCO ZLES-4818 Additional Shelf Level 48 x 18 No Deck | AD4XCB 44P445 ZLES-481818"None2250 lbs.GrayElectro Coat1Steel-€47.40
TENNSCO ZLES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XCC 44P446 ZLES-483030"None2250 lbs.GrayElectro Coat1Steel-€53.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLES-6036 Additional Shelf Level 60 x 36 No Deck
€69.06 /unit