Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO ZLES-4818 MED GRAY Extra Shelf 48 W x 18 D No Decking | AF3RJZ 8CJE4

TENNSCO ZLES-4818 MED GRAY Extra Shelf 48 W x 18 D No Decking

Item: AF3RJZ Model: ZLES-4818 MED GRAYCross Ref: 8CJE4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
Beam Capacity2250 lbs.
Capacity Per Shelf2250 lbs.
ColorGray
ConstructionSteel
DeckingNo
Depth18"
Height84"
Load Capacity2250 lbs.
MaterialSteel
Width48"
Frame FinishZinc Plated
Frame MaterialSteel
Overall Depth18"
Overall Width48"
Product TypeShelf

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)7.62
Ship length (cm)121.92
Ship width (cm)45.72
HS code9403908041
Country of OriginUS

Product Variants

ProductModelBeam CapacityMaterialColorHeightDepthLoad CapacityConstructionDeckingPrice
TENNSCO ZLES-7218 MED GRAY Extra Shelf 72 W x 18 D No Decking | AF4LDE 9A713 ZLES-7218 MED GRAY1750 lbs.SteelGray84"18"2250 lbs.SteelNo€62.65
RFQ
TENNSCO ZLES-9618 MED GRAY Extra Shelf 96 W x 18 D No Decking | AF4YCG 9PR78 ZLES-9618 MED GRAY1250 lbs.SteelGray84"18"2250 lbs.SteelNo€85.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLES-4818 MED GRAY Extra Shelf 48 W x 18 D No Decking
€50.77 /unit