TENNSCO ZLE7-4218A-3D Boltless Shelving 42 x 18 Particleboard | AD4WTX 44P255

TENNSCO ZLE7-4218A-3D Boltless Shelving 42 x 18 Particleboard

Item: AD4WTX Model: ZLE7-4218A-3DCross Ref: 44P255
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€236.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
Beam Capacity2500 lbs.
ColorGray
Depth18"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Width42"
Beam ProfileAngle
Decking Gauge14 ga.
Decking MaterialParticleboard
Duty RatingHeavy Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf2250 lbs.
Maximum Post Load Capacity8000 lbs. With Beams Evenly Spaced at 24 in.
Number Of Shelves3
Overall Depth18"
Overall Height84"
Overall Width42"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403608081
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesDecking MaterialOverall WidthShelf AdjustmentsBeam CapacityFinishMaterialPrice
TENNSCO ZLC7-4218A-3 Boltless Shelving Add-on 42 x 18 3 Shelf | AD4WKZ 44P094 ZLC7-4218A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€200.89
RFQ
TENNSCO ZLC7-4224A-3 Boltless Shelving Add-on 42 x 24 3 Shelf | AD4WLB 44P096 ZLC7-4224A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€211.24
RFQ
TENNSCO ZLC7-4230A-3 Boltless Shelving Add-on 42 x 30 3 Shelf | AD4WLD 44P098 ZLC7-4230A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€223.71
RFQ
TENNSCO ZLC7-4236A-3 Boltless Shelving Add-on 42 x 36 3 Shelf | AD4WLF 44P101 ZLC7-4236A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€235.10
RFQ
TENNSCO ZLC7-4242A-3 Boltless Shelving Add-on 42 x 42 3 Shelf | AD4WLH 44P103 ZLC7-4242A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€247.40
RFQ
TENNSCO ZLC7-4818A-3 Boltless Shelving Add-on 48 x 18 3 Shelf | AD4WLK 44P105 ZLC7-4818A-3Gray3None48"1 1/2"2500 lbs.Powder CoatedSteel€177.03
RFQ
TENNSCO ZLC7-4830A-3 Boltless Shelving Add-on 48 x 30 3 Shelf | AD4WLM 44P107 ZLC7-4830A-3Gray3None48"1 1/2"2500 lbs.Powder CoatedSteel€220.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLE7-4218A-3D Boltless Shelving 42 x 18 Particleboard
€236.59 /unit