TENNSCO ZLCS-6024 Additional Shelf Level 60 x 24 No Deck | AD4XBC 44P423

TENNSCO ZLCS-6024 Additional Shelf Level 60 x 24 No Deck

Item: AD4XBC Model: ZLCS-6024Cross Ref: 44P423
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€74.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
ColorGray
DeckingNone
Depth24"
FinishElectro Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Number Of Shelves1
Shelf Capacity2250 lbs.
Width60"
Frame FinishZinc Plated
Frame MaterialSteel
Includes(4) Beams
Load Capacity2250 lbs.
Overall Depth24"
Overall Height4 9/16"
Overall Width60"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 8.145
Ship height (cm)25.4
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403908041
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityDeckingBeam CapacityDecking MaterialColorFinishNumber Of ShelvesPrice
TENNSCO ZLCS-4218 Additional Shelf Level 42 x 18 No Deck | AD4XAT 44P414 ZLCS-421818"2500 lbs.None--GrayElectro Coat1€55.34
TENNSCO ZLCS-4224 Additional Shelf Level 42 x 24 No Deck | AD4XAU 44P415 ZLCS-422424"2500 lbs.None--GrayElectro Coat1€58.80
TENNSCO ZLCS-4230 Additional Shelf Level 42 x 30 No Deck | AD4XAV 44P416 ZLCS-423030"2500 lbs.None--GrayElectro Coat1€63.44
TENNSCO ZLCS-4236 Additional Shelf Level 42 x 36 No Deck | AD4XAW 44P417 ZLCS-423636"2500 lbs.None--GrayElectro Coat1€68.42
TENNSCO ZLCS-4242 Additional Shelf Level 42 x 42 No Deck | AD4XAX 44P418 ZLCS-424242"2500 lbs.None--GrayElectro Coat1€74.24
TENNSCO ZLCS-4818 Additional Shelf Level 48 x 18 No Deck | AD4XAY 44P419 ZLCS-481818"2500 lbs.None--GrayElectro Coat1€55.61
TENNSCO ZLCS-4830 Additional Shelf Level 48 x 30 No Deck | AD4XAZ 44P420 ZLCS-483030"2500 lbs.None--GrayElectro Coat1€62.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLCS-6024 Additional Shelf Level 60 x 24 No Deck
€74.88 /unit